Motion
KIT215
Spill Kit - Wall Mount Cabinet, Application: Universal, 12 gal Absorbent Capacity per Kit
Mi Item #02422210
MFR #KIT215
Price$555.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Kit - Wall Mount Cabinet, Application: Universal, 12 gal Absorbent Capacity per Kit
Mi Item #02422210
MFR #KIT215

Mfr description
KIT215 CABINET SPILL KIT
  • Safety-yellow, heavy-gauge, welded steel cabinet is printed "Spill Kit" for quick identification
  • PIG Mat and Pillows absorb; wipers clean surfaces and hands
  • Prepacked cabinet provides easy access to contents
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$555.00/each

Specifications

Dimensions

  • Height
    30-1/16 in
  • Length
    13-13/16 in
  • Weight
    39.6 lbs
  • Width
    12-3/4 in

Details

  • Absorbent Capacity Per Kit
    12 gal (US)
  • Application
    Universal
  • Color
    Hi-Viz Yellow
  • Container Material
    Steel
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Includes
    (1) Emergency Phone Number Label, (1) Steel Storage Cabinet, (10) 10 in W x 10 in L x 2 in H PIG® Absorbent Pillow (PIL204), (5) 18 in W x 30 in H Polyethylene Disposable Bags (Bag201-S), (56) 11.8 in W x 13 in L PIG® PR40 All-Purpose Wipers (WIP310), (75) 10 in W x 13 in L PIG® Absorbent Mat Pad in Dispenser Box ( Mat251)
  • Package Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)