Motion
KIT220
Sorbent or Chemical Clean-up Kit - Portable Bag, Application: Universal, 9 gal Absorbent Capacity per Kit
Mi Item #02422216
MFR #KIT220
Price$159.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Portable Bag, Application: Universal, 9 gal Absorbent Capacity per Kit
Mi Item #02422216
MFR #KIT220

Mfr description
KIT220 SPILL RESPONSE BAG
  • Durable, water-resistant bag with hook-and-loop closure keeps contents clean and dry
  • Temporary disposal bags help make cleanup easier
  • Bright-yellow bag and large, color-coded label make the kit easy to locate
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$159.07/each

Specifications

Dimensions

  • Weight
    13.1 lbs

Details

  • Absorbent Capacity Per Kit
    9 gal (US)
  • Application
    Universal
  • Color
    Hi-Viz Yellow
  • Container Material
    Nylon
  • Container Type
    Portable Bag
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Includes
    (5) Temporary Disposal Bags and Ties
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)