Overview
Mfr description
KIT221 VARIETY PACK BASIC
- Contains a user-friendly selection of PIG Socks, Pillows and Mats
- Pre-packed container provides easy access to contents Kit Includes:
- 26 42" PIG® Original Socks #404
- Two 21" x 17" PIG® Pillows #PIL201
- Four 10" x 10" PIG® Pillows #PIL204
- 35 PIG® Universal Mat Pads #MAT203
Specifications
- ApplicationUniversal
- Container TypeBox
- Absorbent Capacity Per Kit24 gal (US)
- Fluids AbsorbedCoolants, Oils, Solvents, Water
- ColorBrown
- Includes(6) Pillows
- Weight39.96 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data