Specifications
Dimensions
- Weight54 lbs
Details
- Absorbent Capacity Per Kit17 gal (US)
- ApplicationUniversal
- ColorHi-Viz Yellow
- Container TypeCabinet
- Fluids AbsorbedCoolants, Oils, Solvents, Water
- IncludesEmergency Phone Number Label
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)