Motion
KIT236
Sorbent or Chemical Clean-up Kit - 30 gal Container Size, Application: Universal, 21 gal Absorbent Capacity per Kit
Mi Item #02422232
MFR #KIT236
Price$373.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - 30 gal Container Size, Application: Universal, 21 gal Absorbent Capacity per Kit
Mi Item #02422232
MFR #KIT236

Mfr description
KIT236 SPILL KIT, 30GAL OVERPAK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.96/each

Specifications

Dimensions

  • Container Size
    30 gal (US)
  • Weight
    51.8 lbs

Details

  • Absorbent Capacity Per Kit
    21 gal (US)
  • Application
    Universal
  • Color
    White
  • Container Material
    Polypropylene/Polyethylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Includes
    Spills Happen Poster
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)