Motion
KIT241-WH
Sorbent or Chemical Clean-up Kit - 95 gal Container Size, Application: Universal, 60 gal Absorbent Capacity per Kit
MI ITEM #02422234
MFR #KIT241-WH
Price$977.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - 95 gal Container Size, Application: Universal, 60 gal Absorbent Capacity per Kit
MI ITEM #02422234
MFR #KIT241-WH

Mfr description
KIT241-WH SPILL KIT WHEELED WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$977.61/each

Specifications

Dimensions

  • Container Size
    95 gal (US)
  • Weight
    150 lbs

Details

  • Absorbent Capacity Per Kit
    60 gal (US)
  • Application
    Universal
  • Container Material
    Polyethylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Includes
    Instruction Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)