Specifications
Details
- Absorbent Capacity Per Kit108 gal (US)
- ApplicationHazardous Materials
- Container MaterialPolyethylene
- Fluids AbsorbedAcids, Bases
- IncludesInstruction Manual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)