Specifications
Details
- Absorbent Capacity Per Kit6 gal (US)
- ApplicationHazardous Materials
- Container MaterialCotton
- Fluids AbsorbedAcids, Bases
- IncludesRepair Putty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)