Motion
KIT311
Sorbent or Chemical Clean-up Kit - 20 gal Container Size, Application: Hazardous Materials, 11 gal Absorbent Capacity per Kit
Mi Item #02422266
MFR #KIT311
Price$613.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - 20 gal Container Size, Application: Hazardous Materials, 11 gal Absorbent Capacity per Kit
Mi Item #02422266
MFR #KIT311

Mfr description
KIT311 SPILL KIT 20GAL OVERPAK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$613.25/each

Specifications

Dimensions

  • Container Size
    20 gal (US)
  • Weight
    27.9 lbs

Details

  • Absorbent Capacity Per Kit
    11 gal (US)
  • Application
    Hazardous Materials
  • Color
    White
  • Container Material
    Polypropylene/Polyethylene
  • Fluids Absorbed
    Acids, Bases
  • Includes
    (6) Tamperproof Labels
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)