Specifications
Details
- Absorbent Capacity Per Kit20 gal (US)
- ApplicationHazardous Materials
- Container MaterialCanvas
- Fluids AbsorbedAcids, Bases
- Includes(5) Tywraps)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)