Motion
KIT343
Sorbent or Chemical Clean-up Kit - 65 gal Container Size, Application: Hazardous Materials, 39 gal Absorbent Capacity per Kit
MI ITEM #02422287
MFR #KIT343
Price$1,475.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - 65 gal Container Size, Application: Hazardous Materials, 39 gal Absorbent Capacity per Kit
MI ITEM #02422287
MFR #KIT343

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,475.48/each

Specifications

Dimensions

  • Container Size
    65 gal (US)
  • Weight
    85 lbs

Details

  • Absorbent Capacity Per Kit
    39 gal (US)
  • Application
    Hazardous Materials
  • Color
    White
  • Container Material
    Polyethylene
  • Fluids Absorbed
    Acids, Bases
  • Includes
    Instruction Manual

Overview

Mfr description
KIT343 OVERPAK KIT 65GAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought