Motion
KIT362
Sorbent or Chemical Clean-up Kit - Drum, 95 gal Container Size, Application: Hazardous Materials, 63 gal Absorbent Capacity per Kit
MI ITEM #02422289
MFR #KIT362
Price$2,062.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Drum, 95 gal Container Size, Application: Hazardous Materials, 63 gal Absorbent Capacity per Kit
MI ITEM #02422289
MFR #KIT362

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,062.08/each

Specifications

Dimensions

  • Container Size
    95 gal (US)
  • Weight
    85 lbs

Details

  • Absorbent Capacity Per Kit
    63 gal (US)
  • Application
    Hazardous Materials
  • Color
    Hi-Viz Green
  • Container Material
    Polyethylene
  • Container Type
    Drum
  • Fluids Absorbed
    Acids, Bases
  • Includes
    Spill Response Information Manual

Overview

Mfr description
KIT362 HIGH VISIBILITY SPILL KIT 95GAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought