Motion
KIT363
Sorbent or Chemical Clean-up Kit - Drum, 65 gal Container Size, Application: Hazardous Materials, 39 gal Absorbent Capacity per Kit
Mi Item #02422290
MFR #KIT363
Price$1,218.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Drum, 65 gal Container Size, Application: Hazardous Materials, 39 gal Absorbent Capacity per Kit
Mi Item #02422290
MFR #KIT363

Mfr description
KIT363 HIGH VISIBILITY SPILL KIT 65GAL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,218.10/each

Specifications

Dimensions

  • Container Size
    65 gal (US)
  • Weight
    61 lbs

Details

  • Absorbent Capacity Per Kit
    39 gal (US)
  • Application
    Hazardous Materials
  • Color
    Hi-Viz Green
  • Container Material
    Polyethylene
  • Container Type
    Drum
  • Fluids Absorbed
    Acids, Bases
  • Includes
    Spill Response Information Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)