Motion
KIT402
Sorbent or Chemical Clean-up Kit - 95 gal Container Size, Application: Oil Only, 52 gal Absorbent Capacity per Kit
Mi Item #02422293
MFR #KIT402
Price$998.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - 95 gal Container Size, Application: Oil Only, 52 gal Absorbent Capacity per Kit
Mi Item #02422293
MFR #KIT402

Mfr description
KIT402 OVERPAK KIT OIL-ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$998.05/each

Specifications

Dimensions

  • Container Size
    95 gal (US)
  • Weight
    95 lbs

Details

  • Absorbent Capacity Per Kit
    52 gal (US)
  • Application
    Oil Only
  • Color
    White
  • Container Material
    Polyethylene
  • Fluids Absorbed
    Oils
  • Includes
    Instruction Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)