Motion
KIT404-02
Sorbent or Chemical Clean-up Kit - Chest, Application: Oil Only, 127 gal Absorbent Capacity per Kit
MI ITEM #02422296
MFR #KIT404-02
Your Price$3,517.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Chest, Application: Oil Only, 127 gal Absorbent Capacity per Kit
MI ITEM #02422296
MFR #KIT404-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,517.33/each(List $4,220.79)

Overview

Mfr description
KIT404-02 SKIMMING SPILL KIT

Specifications

  • Application
    Oil Only
  • Container Type
    Chest
  • Absorbent Capacity Per Kit
    127 gal (US)
  • Container Material
    Polyethylene
  • Fluids Absorbed
    Oils
  • Color
    Black
  • Includes
    Instruction Manual
  • Weight
    291.7 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text