Specifications
Dimensions
- Weight11.8 lbs
Details
- Absorbent Capacity Per Kit10 gal (US)
- ApplicationOil Only
- ColorHi-Viz Yellow
- Container TypePortable Bag
- Fluids AbsorbedOils
- Includes(5) Temporary Disposal Bags and Ties
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)