Motion
KIT436
Sorbent or Chemical Clean-up Kit - 30 gal Container Size, Application: Oil Only, 21 gal Absorbent Capacity per Kit
Mi Item #02422313
MFR #KIT436
Price$400.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - 30 gal Container Size, Application: Oil Only, 21 gal Absorbent Capacity per Kit
Mi Item #02422313
MFR #KIT436

Mfr description
KIT436 SPILL KIT 30GAL-OIL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$400.44/each

Specifications

Dimensions

  • Container Size
    30 gal (US)
  • Weight
    49.7 lbs

Details

  • Absorbent Capacity Per Kit
    21 gal (US)
  • Application
    Oil Only
  • Color
    White
  • Container Material
    Polypropylene/Polyethylene
  • Fluids Absorbed
    Oils
  • Includes
    Spills Happen Poster
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)