Specifications
Dimensions
- Container Size95 gal (US)
Details
- Absorbent Capacity Per Kit52 gal (US)
- ApplicationOil Only
- Container MaterialPolyethylene
- Fluids AbsorbedOils
- IncludesInstruction Manual
Overview
Mfr description
KIT441-WH SPILL KIT OIL-ONLY WHITE