Specifications
Dimensions
- Weight125 lbs
Details
- Absorbent Capacity Per Kit76 gal (US)
- ApplicationUniversal
- Container MaterialCardboard
- Fluids AbsorbedCoolants, Oils, Solvents, Water
- IncludesInstruction Manual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)