Specifications
Dimensions
- Container Size20 gal (US)
- Weight16.6 lbs
Details
- Absorbent Capacity Per Kit12 gal (US)
- ApplicationUniversal
- Fluids AbsorbedCoolants, Oils, Solvents, Water
- Includes(6) Tamperproof Labels
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)