Specifications
Dimensions
- Container Size95 gal (US)
- Weight57 lbs
Details
- Absorbent Capacity Per Kit63 gal (US)
- ApplicationHazardous Materials
- Fluids AbsorbedAcids, Bases
- IncludesInstruction Manual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)