Motion
KITR311
Sorbent or Chemical Clean-up Kit - 20 gal Container Size, Application: Hazardous Materials, 11 gal Absorbent Capacity per Kit
MI ITEM #02422333
MFR #KITR311
Price$408.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - 20 gal Container Size, Application: Hazardous Materials, 11 gal Absorbent Capacity per Kit
MI ITEM #02422333
MFR #KITR311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$408.82/each

Specifications

Dimensions

  • Container Size
    20 gal (US)
  • Weight
    16.1 lbs

Details

  • Absorbent Capacity Per Kit
    11 gal (US)
  • Application
    Hazardous Materials
  • Fluids Absorbed
    Acids, Bases
  • Includes
    (6) Tamperproof Labels

Overview

Mfr description
KITR311 SPILL KIT, 20 GAL OVERPAK AGGR
  • Packed to refill your PIG HazMat Spill Kit in 20 gallon container
  • PIG HazMat Socks stop spreading spills; PIG HazMat Pads and Pillows absorb quickly
  • PIG HazMat Absorbents are specially treated for unsurpassed performance with concentrated corrosives, such as 98% sulfuric acid and 30% sodium hydroxide
  • Temporary disposal bags help make cleanup easier
  • Tamperproof seals help prevent pilfering of spill response supplies
  • Only PIG Spill Kit Refills feature PIG Absorbents proven for rapid response Kit includes:
  • (6) 3" x 46" (ext dia) L PIG® HazMat Chemical Absorbent Sock #124CR
  • (6) 15"W x 20"L PIG® HazMat Mat Pad #MAT301
  • (5) 17"W x 16"L x 2"H PIG® HazMat Chemical Absorbent Pillow #HR7015
  • (5) 18"W x 30"H "Caution - Handle with Care" Polyethylene Disposal Bags #BAG201-S
  • (6) 2"W x 6"L Tamperproof Seal Labels #LBL100
  • Instructions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought