Specifications
Dimensions
- Weight168 lbs
Details
- Absorbent Capacity Per Kit127 gal (US)
- ApplicationOil Only
- Fluids AbsorbedOils
- IncludesInstruction Manual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)