Motion
MA1097
Sorbent Sock - Universal, 9 gal Capacity, 1-1/2 x 29 in, Blue Color
Mi Item #02422336
MFR #MA1097
Price$149.20/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Universal, 9 gal Capacity, 1-1/2 x 29 in, Blue Color
Mi Item #02422336
MFR #MA1097

Mfr description
MA1097 BLUE ABSORBENT SOCKS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.20/bx

Specifications

Dimensions

  • Diameter
    1-1/2 in
  • Dimensions
    1-1/2 x 29 in
  • Length
    29 in
  • Weight
    15.56 lbs

Details

  • Absorbent Capacity Per Package
    9 gal (US)
  • Application
    Universal
  • Color
    Blue
  • Filler Material
    Magnesium Aluminosilicate
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Outer Material
    Polypropylene
  • Package Quantity
    50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)