Motion
MAT110
Ham-O Sorbent Roll - Perforated, Polypropylene Material, Beige/Green Color, 16 in Wide, 200 ft Long, 23.7 gal Absorbent Capacity per Package, 1 Per Package
Mi Item #02422337
MFR #MAT110
Price$261.59/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ham-O Sorbent Roll - Perforated, Polypropylene Material, Beige/Green Color, 16 in Wide, 200 ft Long, 23.7 gal Absorbent Capacity per Package, 1 Per Package
Mi Item #02422337
MFR #MAT110

Mfr description
MAT110 HAM-O MAT 16INX200FT ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.59/bx

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    200 ft x 16"
  • Length
    200 ft
  • Width
    16 in

Details

  • Absorbent Capacity Per Package
    23.7 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Beige/Green
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)