Motion
MAT115
Ham-O Sorbent Mat - Perforated, Polypropylene Material, Black/Gray Color, 16 in Wide, 150 ft Long, 47.4 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02422340
MFR #MAT115
Price$292.23/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ham-O Sorbent Mat - Perforated, Polypropylene Material, Black/Gray Color, 16 in Wide, 150 ft Long, 47.4 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02422340
MFR #MAT115

Mfr description
MAT115 HAM-O MAT GRAY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$292.23/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    150 ft x 16 in
  • Length
    150 ft
  • Weight
    36 lbs
  • Width
    16 in

Details

  • Absorbent Capacity Per Package
    47.4 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Black/Gray
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    2
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)