Motion
MAT117
Ham-O Sorbent Mat - Perforated, Polypropylene Material, Black/Gray Color, 16 in Wide, 20 in Long, 26.1 gal Absorbent Capacity per Package, 100 Per Package
MI ITEM #02422342
MFR #MAT117
Your Price$195.89/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ham-O Sorbent Mat - Perforated, Polypropylene Material, Black/Gray Color, 16 in Wide, 20 in Long, 26.1 gal Absorbent Capacity per Package, 100 Per Package
MI ITEM #02422342
MFR #MAT117

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$195.89/bg(List $235.08)

Overview

Mfr description
MAT117 HAM-O MAT GRAY

Specifications

  • Type
    Mat
  • Application
    Universal
  • Absorbent Capacity Per Package
    26.1 gal (US)
  • Dimensions
    20 x 16 in
  • Length
    20 in
  • Width
    16 in
  • Color
    Black/Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Absorbent Material Weight
    Heavy
  • Perforated
    Perforated
  • Package Quantity
    100
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text