Motion
MAT127
Sorbent Mat - Not Perforated, Polypropylene Material, Gray Color, 20 in Wide, 15 in Long, 19.6 gal Absorbent Capacity per Package, 90 Per Package
MI ITEM #02422346
MFR #MAT127
List Price$192.66/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Not Perforated, Polypropylene Material, Gray Color, 20 in Wide, 15 in Long, 19.6 gal Absorbent Capacity per Package, 90 Per Package
MI ITEM #02422346
MFR #MAT127

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$192.66/ca for your price

Overview

Mfr description
MAT127 UNIVERSAL MAT TABLET

Specifications

  • Type
    Mat
  • Application
    Universal
  • Absorbent Capacity Per Package
    19.6 gal (US)
  • Dimensions
    15 x 20 in
  • Length
    15 in
  • Width
    20 in
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Absorbent Material Weight
    Heavy
  • Perforated
    Not Perforated
  • Package Quantity
    90
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text