Specifications
Dimensions
- Absorbent Material WeightHeavy
- Dimensions150 ft x 31"
- Length150 ft
- Width31 in
Details
- Absorbent Capacity Per Package40.6 gal (US)
- ApplicationUniversal
- Approval Listing Regulations29 CFR 1910.22(a)(2)
- ColorBlack/Gray
- Fluids AbsorbedCoolants, Oils, Solvents, Water
- MaterialPolypropylene
- Package Quantity1
- PerforatedNot Perforated
- Product TypeSorbent Pads, Rolls & Mats
- TypeMat
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)