Motion
MAT202-01
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 24 in Wide, 150 ft Long, 32.4 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02422357
MFR #MAT202-01
Price$221.90/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 24 in Wide, 150 ft Long, 32.4 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02422357
MFR #MAT202-01

Mfr description
MAT202-01 PERFORATED MAT 24INX150FT
  • Designed to cover areas prone to overspray and spills
  • Absorbs oils, coolants, solvents, water and a broad range of chemicals
  • For everyday use and emergency spill cleanup
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$221.90/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    150 ft x 24 in
  • Length
    150 ft
  • Weight
    24 lbs
  • Width
    24 in

Details

  • Absorbent Capacity Per Package
    32.4 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Gray
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)