Motion
MAT209
Sorbent Pad - Not Perforated, Polyester Material, White Color, 18 in Wide, 22 in Long, 48 gal Absorbent Capacity per Package, Polyester Composition
Mi Item #02422361
MFR #MAT209
Price$258.21/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pad - Not Perforated, Polyester Material, White Color, 18 in Wide, 22 in Long, 48 gal Absorbent Capacity per Package, Polyester Composition
Mi Item #02422361
MFR #MAT209

Mfr description
MAT209 HEAVY FLUIDS PAD
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$258.21/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    22 in x 18 in
  • Length
    22 in
  • Weight
    10 lbs
  • Width
    18 in

Details

  • Absorbent Capacity Per Package
    48 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    White
  • Composition
    Polyester
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polyester
  • Package Quantity
    50
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)