Motion
MAT210
Sorbent Roll - Not Perforated, Polyester Material, White Color, 22 in Wide, 85 ft Long, 55 gal Absorbent Capacity per Package, 1 Per Package
Mi Item #02422362
MFR #MAT210
Price$334.06/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Roll - Not Perforated, Polyester Material, White Color, 22 in Wide, 85 ft Long, 55 gal Absorbent Capacity per Package, 1 Per Package
Mi Item #02422362
MFR #MAT210

Mfr description
MAT210 HEAVY FLUIDS ROLL 17INX110FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.06/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    85 ft x 22"
  • Length
    85 ft
  • Width
    22 in

Details

  • Absorbent Capacity Per Package
    55 gal (US)
  • Application
    Universal
  • Color
    White
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polyester
  • Package Quantity
    1
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)