Motion
MAT214
Sorbent Pad - Perforated, Polypropylene Material, White Color, 15 in Wide, 20 in Long, 22 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #02422364
MFR #MAT214
Price$179.66/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pad - Perforated, Polypropylene Material, White Color, 15 in Wide, 20 in Long, 22 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #02422364
MFR #MAT214

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$179.66/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    20 in x 15 in
  • Length
    20 in
  • Weight
    17 lbs
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    22 gal (US)
  • Application
    Fuel/Oil
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    White
  • Composition
    Polypropylene
  • Fluids Absorbed
    Oils
  • Material
    Polypropylene
  • Package Quantity
    100
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad

Overview

Mfr description
MAT214 STAT-MAT PAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought