Motion
MAT215
Sorbent Pad - Perforated, Polypropylene Material, White Color, 15 in Wide, 20 in Long, 22 gal Absorbent Capacity per Package, 200 Per Package
MI ITEM #02422365
MFR #MAT215
Your Price$166.39/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pad - Perforated, Polypropylene Material, White Color, 15 in Wide, 20 in Long, 22 gal Absorbent Capacity per Package, 200 Per Package
MI ITEM #02422365
MFR #MAT215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$166.39/bg(List $229.78)

Overview

Mfr description
MAT215 STAT-MAT PAD

Specifications

  • Type
    Pad
  • Application
    Fuel/Oil
  • Absorbent Capacity Per Package
    22 gal (US)
  • Dimensions
    20 x 15 in
  • Length
    20 in
  • Width
    15 in
  • Color
    White
  • Fluids Absorbed
    Oils
  • Material
    Polypropylene
  • Absorbent Material Weight
    Light
  • Perforated
    Perforated
  • Package Quantity
    200
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text