Motion
MAT216
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 30 in Wide, 30 in Long, 33.3 gal Absorbent Capacity per Package, 50 Per Package
MI ITEM #02422367
MFR #MAT216
Your Price$313.91/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 30 in Wide, 30 in Long, 33.3 gal Absorbent Capacity per Package, 50 Per Package
MI ITEM #02422367
MFR #MAT216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$313.91/bg(List $392.39)

Overview

Mfr description
MAT216 SPILL BLANKET

Specifications

  • Type
    Blanket
  • Application
    Universal
  • Absorbent Capacity Per Package
    33.3 gal (US)
  • Dimensions
    30 x 30 in
  • Length
    30 in
  • Width
    30 in
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Absorbent Material Weight
    Heavy
  • Perforated
    Perforated
  • Package Quantity
    50
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text