Motion
MAT218
Traffic Mat Sorbent Rug - Not Perforated, Polypropylene Material, Black Color, 36 in Wide, 300 ft Long, 39 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02422369
MFR #MAT218
Price$493.43/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Traffic Mat Sorbent Rug - Not Perforated, Polypropylene Material, Black Color, 36 in Wide, 300 ft Long, 39 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02422369
MFR #MAT218

Mfr description
MAT218 TRAFFIC MAT DURABLE 36INX300FT
  • 100% polypropylene material is heat fused and needle punched for incredible durability for walk-on and wheeled traffic
  • Will not rip, shred or fray, even under heavy forklift traffic!
  • Absorbs and retains oils, coolants, solvents and water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$493.43/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    300 ft x 36 in
  • Length
    300 ft
  • Weight
    57 lbs
  • Width
    36 in

Details

  • Absorbent Capacity Per Package
    39 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Black
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Rug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)