Motion
MAT220
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 15 in Wide, 150 ft Long, 40.2 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02422372
MFR #MAT220
Price$335.83/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 15 in Wide, 150 ft Long, 40.2 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02422372
MFR #MAT220

Mfr description
MAT220 MAT
  • PIG Mat lasts two times longer than ordinary mats for fewer change-outs. Absorbs everything. Works everywhere
  • Eight layers of 100% polypropylene are thermally bonded to make PIG Mat the strongest mat on the market; won't rip, tear or fray even when saturated
  • Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$335.83/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    150 ft x 15 in
  • Length
    150 ft
  • Weight
    30 lbs
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    40.2 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Gray
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    2
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)