Motion
MAT223
Mi Item #02422373
MFR #MAT223
Price$287.68/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02422373
MFR #MAT223

Mfr description
MAT223 TRAFFIC MAT POLY BACK ROLL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$287.68/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    100 ft x 36"
  • Length
    100 ft
  • Width
    36 in

Details

  • Absorbent Capacity Per Package
    13 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Backing Material
    Poly-Back
  • Color
    Black
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Walkway Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)