Motion
MAT226
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 10 in Wide, 100 ft Long, 8.8 gal Absorbent Capacity per Package, 2 Per Package
MI ITEM #02422376
MFR #MAT226
Price$144.94/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 10 in Wide, 100 ft Long, 8.8 gal Absorbent Capacity per Package, 2 Per Package
MI ITEM #02422376
MFR #MAT226

Mfr description
MAT226 LIGHT WEIGHT MAT
  • PIG Mat lasts two times longer than ordinary mats for fewer change-outs. Absorbs everything. Works everywhere
  • Eight layers of 100% polypropylene are thermally bonded to make PIG Mat the strongest mat on the market; won't rip, tear or fray even when saturated
  • Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.94/ca

Specifications

Dimensions

  • Absorbent Material Weight
    Light
  • Dimensions
    100 ft x 10"
  • Length
    100 ft
  • Width
    10 in

Details

  • Absorbent Capacity Per Package
    8.8 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    2
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Mat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)