Motion
MAT229
Sorbent Pad - Perforated, Polypropylene Material, Gray Color, 10 in Wide, 150 ft Long, 40.2 gal Absorbent Capacity per Package, 3 Per Package
MI ITEM #02422380
MFR #MAT229
Your Price$292.02/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pad - Perforated, Polypropylene Material, Gray Color, 10 in Wide, 150 ft Long, 40.2 gal Absorbent Capacity per Package, 3 Per Package
MI ITEM #02422380
MFR #MAT229

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$292.02/bg(List $335.83)

Overview

Mfr description
MAT229 MAT PADS
  • PIG Mat lasts two times longer than ordinary mats for fewer change-outs. Absorbs everything. Works everywhere
  • Eight layers of 100% polypropylene are thermally bonded to make PIG Mat the strongest mat on the market; won't rip, tear or fray even when saturated
  • Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
  • Absorbs most common industrial liquids - oils, water, solvents, coolants and more
  • Easy-tear perforations let you take only what you need so you use less mat and save money
  • Choose pads for catching drips and spill response; choose rolls for covering large areas
  • Dispenser box makes it easy to take, carry and store your mat while protecting it from dirt and moisture

Specifications

  • Type
    Pad
  • Application
    Universal
  • Absorbent Capacity Per Package
    40.2 gal (US)
  • Dimensions
    150 ft x 10"
  • Length
    150 ft
  • Width
    10 in
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Absorbent Material Weight
    Heavy
  • Perforated
    Perforated
  • Package Quantity
    3
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text