Motion
MAT231
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 15 in Wide, 20 in Long, 11 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02422381
MFR #MAT231
Price$110.66/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 15 in Wide, 20 in Long, 11 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02422381
MFR #MAT231

Mfr description
MAT231 MAT PADS
  • PIG Mat lasts two times longer than ordinary mats for fewer change-outs. Absorbs everything. Works everywhere
  • Eight layers of 100% polypropylene are thermally bonded to make PIG Mat the strongest mat on the market; won't rip, tear or fray even when saturated
  • Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.66/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    20 in x 15 in
  • Length
    20 in
  • Weight
    8 lbs
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    11 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Gray
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    50
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)