Motion
MAT245
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 24 in Wide, 300 ft Long, 32.4 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #02422390
MFR #MAT245
Price$214.25/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 24 in Wide, 300 ft Long, 32.4 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #02422390
MFR #MAT245

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$214.25/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Light
  • Dimensions
    300 ft x 24 in
  • Length
    300 ft
  • Weight
    23 lbs
  • Width
    24 in

Details

  • Absorbent Capacity Per Package
    32.4 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Gray
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll

Overview

Mfr description
MAT245 MAT LT-WT 24INX300FT ROLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought