Motion
MAT247
Traffic Mat Sorbent Walkway Roll
Mi Item #02422391
MFR #MAT247
Price$355.03/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Traffic Mat Sorbent Walkway Roll
Mi Item #02422391
MFR #MAT247

Mfr description
MAT247 TRAFFIC MAT 24INX300FT ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$355.03/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    300 ft x 24 in
  • Length
    300 ft
  • Weight
    34 lbs
  • Width
    24 in

Details

  • Absorbent Capacity Per Package
    26 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Black
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Walkway Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)