Motion
MAT251
Sorbent Pad - Perforated, Polypropylene Material, Gray Color, 10 in Wide, 13 in Long, 9.8 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #02422394
MFR #MAT251
Price$127.26/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pad - Perforated, Polypropylene Material, Gray Color, 10 in Wide, 13 in Long, 9.8 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #02422394
MFR #MAT251

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$127.26/bx

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    13 in x 10 in
  • Length
    13 in
  • Weight
    8.1 lbs
  • Width
    10 in

Details

  • Absorbent Capacity Per Package
    9.8 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Gray
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    100
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad

Overview

Mfr description
MAT251 MAT HANDY PADS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought