Specifications
Dimensions
- Absorbent Material WeightHeavy
- Dimensions50 ft x 30"
- Length50 ft
- Width30 in
Details
- Absorbent Capacity Per Package13.7 gal (US)
- ApplicationUniversal
- Approval Listing Regulations29 CFR 1910.22(a)(2)
- ColorGray
- Fluids AbsorbedCoolants, Oils, Solvents, Water
- MaterialPolypropylene
- Package Quantity1
- PerforatedPerforated
- Product TypeSorbent Pads, Rolls & Mats
- TypeMat
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)