Specifications
Dimensions
- Diameter22 in
Details
- Absorbent Capacity5.9 gal (US)
- ApplicationUniversal
- ColorGray
- Drum Compatibility55 gal Drums
- MaterialPolypropylene
- Package Quantity25
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)