Motion
MAT265
Sorbent Mat - Not Perforated, Polypropylene Material, Gray Color, 16-1/2 in Wide, 150 ft Long, 23 gal Absorbent Capacity per Package, 2 Per Package
MI ITEM #02422405
MFR #MAT265
Your Price$312.00/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Not Perforated, Polypropylene Material, Gray Color, 16-1/2 in Wide, 150 ft Long, 23 gal Absorbent Capacity per Package, 2 Per Package
MI ITEM #02422405
MFR #MAT265

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$312.00/bg(List $358.80)

Overview

Mfr description
MAT265 ELEPHANT MAT

Specifications

  • Type
    Mat
  • Application
    Universal
  • Absorbent Capacity Per Package
    23 gal (US)
  • Dimensions
    150 ft x 16-1/2"
  • Length
    150 ft
  • Width
    16-1/2 in
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Absorbent Material Weight
    Medium
  • Perforated
    Not Perforated
  • Package Quantity
    2
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text