Motion
MAT268
Ham-O Sorbent Mat - Perforated, Polypropylene Material, Beige/Green Color, 16 in Wide, 20 in Long, 26.1 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02422408
MFR #MAT268
Price$175.53/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ham-O Sorbent Mat - Perforated, Polypropylene Material, Beige/Green Color, 16 in Wide, 20 in Long, 26.1 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02422408
MFR #MAT268

Mfr description
MAT268 HAM-O-MAT
  • Absorbs leaks, spills, drips and sprays of any liquid
  • Grease and grime stains blend right in to keep the product in use longer than with standard mats
  • Cleans up hydraulic oils, cutting fluids, water, solvents and more
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.53/bx

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    20 in x 16 in
  • Length
    20 in
  • Weight
    19 lbs
  • Width
    16 in

Details

  • Absorbent Capacity Per Package
    26.1 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Beige/Green
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    100
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)