Motion
MAT269
Ham-O Sorbent Mat - Perforated, Polypropylene Material, Beige/Green Color, 32 in Wide, 150 ft Long, 47.4 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02422409
MFR #MAT269
Price$299.30/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ham-O Sorbent Mat - Perforated, Polypropylene Material, Beige/Green Color, 32 in Wide, 150 ft Long, 47.4 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02422409
MFR #MAT269

Mfr description
MAT269 HAM-O MAT 32INX150FT ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.30/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    150 ft x 32 in
  • Length
    150 ft
  • Weight
    36 lbs
  • Width
    32 in

Details

  • Absorbent Capacity Per Package
    47.4 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Beige/Green
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)