Motion
MAT270
Sorbent Roll - Not Perforated, Polypropylene Material, Gray Color, 31 in Wide, 100 ft Long, 14-1/2 gal Absorbent Capacity per Package, Absorbent, Polypropylene, Polyester Composition
Mi Item #02422410
MFR #MAT270
Price$287.04/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Roll - Not Perforated, Polypropylene Material, Gray Color, 31 in Wide, 100 ft Long, 14-1/2 gal Absorbent Capacity per Package, Absorbent, Polypropylene, Polyester Composition
Mi Item #02422410
MFR #MAT270

Mfr description
MAT270 ELEPHANT MAT POLY-BACK ROLL
  • Highly absorbent eight-layer PIG Mat is zigzag stitched to offer excellent walk-on durability
  • Designed specifically for heavy foot traffic or moderate to light wheeled traffic; put the zig-zag side up to extend product life
  • Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.04/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    100 ft x 31 in
  • Length
    100 ft
  • Weight
    22 lbs
  • Width
    31 in

Details

  • Absorbent Capacity Per Package
    14-1/2 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Backing Material
    Polypropylene
  • Color
    Gray
  • Composition
    Polyester, Polypropylene, Absorbent
  • Fluids Absorbed
    Oils, Solvents, Water, Coolants
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)